Add More Items
View All Quick Selects
Below you can add an image for 'GFT15LA HUBBELL WIRING' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Hubbell Wiring Device Kellems, Kellems Wire Management, Liquidtightsystem, Polytuff Non-Metallictubing, 3/4", Black
Total Availability: In Stock
Check local availability
Book Price
$1.78
Each
Connector, 15 A, 125 V, 2 Poles, 3 Wires, Black, Screw Terminal, Cord Mounted, 0.15 LB
$11.85
00032664166204|0032664|032664166204|03266416620|16620|736W SP L|736WSPL|736W-SP-L|Recp Duplex 15A 125V 2P2W STR WH|Arrow Hart - Cooper Wiring Devices 736W SP L|Arrow Hart - Cooper Wiring Devices 736WSPL|Arrow Hart - Cooper Wiring Devices 736W-SP-L|Cooper Wiring Devices 736W SP L|Cooper Wiring Devices 736WSPL|Cooper Wiring Devices 736W-SP-L|Cooperwiring 736W SP L|Cooperwiring 736WSPL|Cooperwiring 736W-SP-L|Eagle 736W SP L|Eagle 736WSPL|Eagle 736W-SP-L|Eaton 736W SP L|Eaton 736WSPL|Eaton 736W-SP-L|Eaton Wiri
$9.12
The Nsi G-15 Heavy Bronze Ground Clamp With Wire Adapter Grips On Pipes Between 2-1/2" to 4" In Diameter and Features A Wire Adapter That Swings 360 Degrees to Make Alignment Simple. Heavy Duty Bronze Adapters Have Serrations That Match The Serrations On The Ground Clamp, Assuring A Positive Lock. The Zinc-Plated Steel Screws and Bronze Clamp Body Are Made Of Tough, High-Quality Metals That Provide Durable Performance In A Range Of Applications. Use This Clamp to Connect Grounding Conductor to Rigid Condui
$10,585.00
Per 100
Straight Blade Devices, Duplex Receptacle, Hospital Grade, Hubbell-Pro, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, White.
$16.08
Power Cable Termination, Power Cable Termination Tool, Cold Shrink; TFT-R-G Model; Conductor Size 250 to 500 Kcmil; Type Shielded; Insulation Class 15 Kilovolt; Cable Shield Style Tape; Insulation Material Plastic; Number Of Cores 1
$155.65
Straight Blade Devices, Duplex Receptacle, Hospital Grade, Hubbell-Pro, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Ivory.
Straight Blade Devices, Tamper Resistant Duplex Receptacle, Hospital Grade, Hubbell-Pro, 20A 125V, 2-Pole 3- Wiregrounding, 5-20R, White
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$71.42
Eaton Molded Case Circuit Breaker Accessory Line and Load Terminal, Line and Load Terminals, 100 A, #14-1/0 Awg Cu/Al, Q18, Frame J-K, Series C, Pressure Type
$161.55
Power Cable Termination, Power Cable Termination Tool, Cold Shrink; TFT-R-G Model; Conductor Size 500 to 750 Kcmil; Type Shielded; Insulation Class 15 Kilovolt; Cable Shield Style Tape; Insulation Material Plastic; Number Of Cores 1
$206.00
Insulated Hub, Size: 1-1/2 In, Material: Aluminum, Enclosure: Nema 2, 3, 3R, 4, 4X, 5, 12, 13, Insulation Class: 150 Deg C, Finish: Aluminum, Cable Entry: 2 In Knock Out, Construction: Rugged Die-Cast, Length: 1.71 In, Height: 2.74 In, ST
$2,042.11
Straight Blade Devices, Tamper Resistant Duplex Receptacle, Hospital Grade, Hubbell-Pro, 20A 125V, 2-Pole 3- Wiregrounding, 5-20R, Ivory
$29.38
GFT Rail End Cap, Uv-BLK
$2.00
Eaton Self-Test Gfci, 15A, 125V, Light Almond, Slim Design
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$26.61
Hubbell Wiring Device Kellems, Wallplates and Box Covers, Wallplate, Nylon, 1-Gang, 1) Duplex, Brown
$0.62
Eaton BR Gfci Circuit Breaker, Ground Fault Personnel Protection Circuit Breakers, 15 A, 10 Kaic, Two-Pole, 120/240 V, GFTCB, Common, #14-4 Awg, Ground Fault Circuit Interrupter, GFI
$213.39
Straight Blade Devices, Duplex Receptacle, Hospital Grade, Hubbell-Pro, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Red.
$9.09
Watertight Hubs, Zinc Diecast Hubs - Insulated, Class I, Div 2, Trade Size: 1-1/2", Body Length: 1.12", Thread Length: 0.78", Outside Diameter: 2.75"
$2,847.96
Switches and Lighting Controls, Hubbell- Pro Series, Toggle Switches, General Purpose Ac, Three Way, 20A 120/277V Ac, Back and Side Wired, White
$21.13
20
Popularity
Default